Zoro Homepage
This item is Discontinued.
Solahd Surge Protection Device, 1 Phase, 120/240V, 2 Poles, 3 Wires STV100K10S

Surge Protection Device, 1 Phase, 120/240V, 2 Poles, 3 Wires (Discontinued)

  • Mfr # STV100K10S
  • Zoro # G4406814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STV100K10S
Zoro #
G4406814
UPC #
783472019700
Country of Origin
Mexico

Dimensions

Length
6 in
Depth
3.2 in
Width
4 in
Chase Nipple Size
1/2 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple
Phase
1
Voltage
120/240V
Number of Poles
2
Voltage Protection Rating
1000V (L-L), 600V (L-N), 700V (L-G, N-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
50kA (L-N, L-G, N-G)
Max. Surge Current per Mode
100 kA
Max. Surge Current per Phase
100 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
100kA
Modular
No
Max. Continuing Operating Voltage
150/300V AC
Enclosure NEMA Rating
NEMA 12
Enclosure Material
Metal
Wire Gauge
12 AWG
Includes
Audible Alarm, LED Status Indicator
Standards
cULus Listed, RoHS, Type 2
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Noise Attenuation
40dB
Modular / Nonmodular
Nonmodular
Green Certification or Other Recognition
ENERGY STAR
UL SPD Type
Type 2
System Connection
Parallel
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-40 Degrees F
Basic Material
Metallic
Mounting
Parallel/Flange
Includes Surge Counter
No
Status Indicator
Audible Alarm, LED Light
Hertz
47-63 Hz
A/C Rating
100 kAIC
Input Voltage Range
120, 208, 230, 240, 277, 400, 480 Vac
Operating Temperature
-40°C to +60°C

Description

Surge Protection Device, Metallic, Chase Nipple Size 1/2 in, Depth 3.2 in, Enclosure Material Metal, Enclosure NEMA Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.