Zoro Homepage

Occupancy Sensor, 240V

  • Mfr # SMRTVTEM-R

  • Zoro # G9183571


original price: $76.25
9% off
new price: $68.65
/ea

Key Features

Heater Voltage
240 V AC
Mounting Type
Wall, Surface
Material
UL Rated Polymer, Aluminum and Circuit Board
Control Volts
240
For Use With
All Electric Radiant Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMRTVTEM-R
Zoro #
G9183571
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr.
Height
3"
Width
3"
Depth
3"
Overall Height
3 in
Overall Width
3 in
Overall Length
6 in
Overall Depth
3 in
Overall HxWxD
3 in x 3 in x 3 in

Details

Heater Voltage
240 V AC
Mounting Type
Wall, Surface
Material
UL Rated Polymer, Aluminum and Circuit Board
Control Volts
240
Item
Remote Temperature Monitor
For Use With
All Electric Radiant Heaters
Phase
1
NEMA Rating
3R
Standards
ETL Listed
Voltage, Phase
240V AC, 1-phase
Voltage
240V AC

Description

Remote Temperature Monitor, Mounting Type Surface, Wall, Voltage 240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Overall HxWxD 3 in x 3 in x 3 in, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.