60-Inch to 65-Inch Outdoor TV Cover

  • Mfr # SOL 65G

  • Zoro # G503666465


product price:  $90.12
/ea
Free Shipping & Returns

Key Features

Compatibility
65" Flatscreen TV
Includes
Instructions.
Color
Neutral Gray
Application
Flat Panel Display
Features
Dust Resistant, Mildew Resistant, Remote Control Pocket, Scratch Resistant, Sunlight Resistant, Water Resistant, Weather Resistant, Zippered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOL 65G
Zoro #
G503666465
UPC #
22477201650
Country of Origin
China

Details

Item
Protective Cover
Compatibility
65" Flatscreen TV
Includes
Instructions.
Color
Neutral Gray
Application
Flat Panel Display
Features
Dust Resistant, Mildew Resistant, Remote Control Pocket, Scratch Resistant, Sunlight Resistant, Water Resistant, Weather Resistant, Zippered
Material
Fabric

Description

You can enjoy watching TV on your deck, by your pool, from your hot tub, or anywhere outdoors with the Solaire 60 In. to 65 In. Outdoor TV Cover. You'll know your TV is protected in any weather. Give your electronic investments ideal protection from the elements with this durable TV cover made from the finest marine grade elements. Measure your TV for the best fitting cover. This cover is 58 in. wide by 36 in. high by 4.5 in. deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.