Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor 52.5"-60" TV Cover

  • Mfr # SOL 55G

  • Zoro # G0438122


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Neutral Gray
Application
Television
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL 55G
Zoro #
G0438122
UPC #
22931559969
Country of Origin
China

Details

Item
Protective Cover
Material
Fabric
Color
Neutral Gray
Application
Television

Description

Enjoy watching TV on your deck, by your pool, from your hot tub or anywhere outdoors with the Solaire 52.5 in. to 60 in. Outdoor TV Cover. Know your TV is protected in any weather. Give your electronics investments the best protection from the elements with this durable TV cover made from the finest marine grade elements. Measure your TV for the best fitting cover. This cover is 33 in. high by 52.5 in. wide by 4.5 in. deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.