Zoro Homepage

1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet

  • Mfr # JNC660

  • Zoro # G7056869


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Amps
1700A
Application
Vehicle Jump Starting
Type
Jump Starter
Connection Type
Clamp
Gauge
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNC660
Zoro #
G7056869
UPC #
747410996812
Country of Origin
China

Details

Amps
1700A
Application
Vehicle Jump Starting
Type
Jump Starter
Connection Type
Clamp
Gauge
2 AWG
Item
Jump Starter
Category Type
Jump Starters

Description

Jump Starter,1700 Peak Amp,12V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.