Zoro Homepage

Elite Classic Galvanized Steel Post Mount Black Mailbox

  • Mfr # E1600BAM

  • Zoro # G1946628


product price: $49.19
/ea

Key Features

Color
Black
Finish
Powder-Coated
Height
22.6 in
Includes
Outgoing mail flag
Depth
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1600BAM
Zoro #
G1946628
UPC #
46462011352
Country of Origin
United States

Dimensions

Height
22.6 in
Depth
10.9 in
Width
8.7 in
Size
Large

Details

Color
Black
Finish
Powder-Coated
Includes
Outgoing mail flag
Features
Assembled
Material
Galvanized Steel
Cabinet Capacity
175 cu in

Description

For homeowners who require a traditional mailbox with added capacity for mail, magazines, packages and other items, the Elite Large mailbox provides the perfect solution. Its galvanized steel construction is extremely durable and will ensure a long service life. The powder-coated finish ensures that the mailbox will enjoy a long service life. The Elite Large also features a steel latch and a classic embossed eagle on the mailbox door. The mailbox comes fully assembled to reduce installation time.


  • • Constructed from rust-resistant galvanized steel for durability
  • • Large capacity accommodates high volume mail deliveries including padded envelopes, magazines and small- to medium-sized packages
  • • Glossy black finish is powder-coated to resist rust and elements
  • • Fully assembled with pre-drilled holes on side and bottom to reduce installation time
  • • Match with Gibraltar Mailboxes posts with the designation letter B
  • • Mounting hardware sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.