Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jump Start, Air System, 1700 Peak Amp, 12V

  • Mfr # JNCAIR

  • Zoro # G7150109


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Amps
1700A
Application
Jump Start Vehicle
Type
Automatic
Connection Type
Clamp
Gauge
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNCAIR
Zoro #
G7150109
UPC #
-
Country of Origin
China

Details

Amps
1700A
Application
Jump Start Vehicle
Type
Automatic
Connection Type
Clamp
Gauge
2 AWG
Category Type
Jump Starters
Item
Jump Starter

Description

Jump Start,Air System,1700 Peak Amp,12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.