Zoro Homepage

Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # SOLPI10000X

  • Zoro # G7807468


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLPI10000X
Zoro #
G7807468
UPC #
-
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Hardwire
Number of Outlets
2

Description

Solar 1000 Watt Power Inverter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.