Zoro Homepage

Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 2 Outlets

  • Mfr # SOL-PI5000X

  • Zoro # G104168047


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,000 W
Continuous Output Power
500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL-PI5000X
Zoro #
G104168047
UPC #
10271022007
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
1,000 W
Continuous Output Power
500 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clamps
Number of Outlets
2

Description

500W Inverter dual outlet USB

  • Item weight - 90 lbs.
Features
  • Solar Power Inverters, featuring our exclusive Sonic Compression technology, deliver clean, reliable ac power from a 12 Volt power source. Model PI5000X features dual AC outlets and a USB port to power small electronic devices. It includes a battery clamp/cable set and a 12V plug/cable set for connection to the 12V power source.
  • 500W Continuous Power.
  • 1000W Peak Power.
  • (2) 110 Vac Outlets.
  • (1) USB Outlet.
  • 12V Adapter or Battery Clamp Power Connection.
  • Short circuit protection.
  • Fault leakage protection.
  • Under/Over input voltage alarm.
  • Item Weight - 3.200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.