This item is Discontinued.

Solar Shield Women's Polo Shirt, 35% Cotton, 65% Polyester, No Pocket(s), Black, M 3302 M BLACK

This item is Discontinued.

Solar Shield

Women's Polo Shirt, 35% Cotton, 65% Polyester, No Pocket(s), Black, M (Discontinued)

Mfr # 3302 M BLACK
Zoro # G2829279
Country of Origin Pakistan
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3302 M BLACK
Zoro #
G2829279
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
M
Sleeve Length
7 3/8 in
Length
26 1/2 in
Fits Chest Size
35 in to 37 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Polo Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Binding
3-Button Placket
Number of Outside Pockets
0
Type
Easy Care
Style
Polo

Description

Polo Shirt, Gender Women's, Style Polo, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Black, Sleeve Type Short, Sleeve Length 7 3/8 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.