This item is Discontinued.

Solar Shield Women's Polo Shirt, 35% Cotton, 65% Polyester, No Pocket(s), Gray, L 3302 L GREY

This item is Discontinued.

Solar Shield

Women's Polo Shirt, 35% Cotton, 65% Polyester, No Pocket(s), Gray, L (Discontinued)

Mfr # 3302 L GREY
Zoro # G2828256
Country of Origin Pakistan
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3302 L GREY
Zoro #
G2828256
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
L
Sleeve Length
7 3/8 in
Length
26 1/2 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Polo Shirt
Color
Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
5.8 oz
Pockets
No
Gender
Women's
Number of Outside Pockets
0
Binding
3-Button Placket
Style
Polo
Type
Easy Care

Description

Polo Shirt, Gender Women's, Style Polo, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 5.8 oz, Number of Outside Pockets 0, Color Gray, Sleeve Type Short, Sleeve Length 7 3/8 in, Size L, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.