SOL-PL4020 12V 2A 4 Bank Battery Charger

  • Mfr # SOL-PL4020
  • Zoro # G904168155
product price: 
$
229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOL-PL4020
Zoro #
G904168155
UPC #
-
Country of Origin
China

Description

Features
  • Four independent output channels, charge up to four batteries at once
  • Designed to properly charge a standard flooded or AGM battery
  • Fully automatic operation
  • Advanced multi-phase charging process
  • Enhanced maintenance mode for ideal long term storage
Specifications
  • Power: 2A
  • Voltage: 12V
  • Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews