Zoro Homepage

Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets

  • Mfr # SOLPI20000X

  • Zoro # G004126529


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLPI20000X
Zoro #
G004126529
UPC #
10271021536
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Hardwire
Number of Outlets
3
Nominal Output Power
2,000 W

Description

Features and Benefits Stable clean and reliable power with high surge capacity for use in powering a wide variety of electronics appliances and power tools Temperature activated fan control turns on only when needed to reduce battery demand and to save battery reserve capacity Provides detailed information on input voltage and output wattage for easy management of your power needs Safety features including overload protection overheating protection low voltage alarm low voltage shut down and over-voltage shut down Robust design stands up to demanding applications and provides a long service lifeSOLAR Power Inverters featuring SOLAR Sonic Compression Technology deliver clean reliable power from a 12 Volt power source to a wide variety of power equipment and appliances. SOLAR Sonic Compression Technology ensures stable power delivery throughout the operating range of the inverter. Delivering 2000 Watts of continuous power and 4000 Watts peak power to meet initial surge loads for powered tools and appliances. Also has a convenient display that provides the status of input voltage and output wattage to help manage power demands. Features AC outlets and a wide variety of safety features including under-voltage audible alarm under-voltage shut-off over-voltage shut-off and short circuit protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.