Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solaris Paper LoCor Jumbo Tissue White 2-Ply 3.3" X 1200' 26822

LoCor Jumbo Tissue White 2-Ply 3.3" X 1200' (Discontinued)

  • Mfr # 26822
  • Zoro # G811223022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26822
Zoro #
G811223022
UPC #
-
Country of Origin
China

Description

LoCor Jumbo Tissue White is a 2-ply tissue pack measuring 3.3 inches in width and 1200 feet in length. The tissue is white in color and designed for high-capacity use, suitable for commercial or industrial settings. Made from durable material, it provides effective cleaning and absorbency. The jumbo pack format ensures extended usage and less frequent replacement. This product is ideal for restrooms or facilities requiring large quantities of tissue with consistent quality and strength, available in a pack of 12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.