Zoro Homepage
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 17.9V DC, 36 Cells, 4mm PV SPM085P-TL-N

Polycrystalline Solar Panel, 17.9V DC, 36 Cells, 4mm PV (Discontinued)

  • Mfr # SPM085P-TL-N
  • Zoro # G8211332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM085P-TL-N
Zoro #
G8211332
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20 in
Depth
1 3/8 in
Cable Length
3 ft
Height
52 3/8 in

Details

Item
Solar Panel
Cell Type
Polycrystalline
Number of Cells
36
Connector
4mm PV
Module Efficiency
12.5%
Operating Temp. Range
-40 Degrees to 185 Degrees F
Nominal Output Power
85W
Weight
19.80 lb
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Standards
UL 1703, ETL C1D2
Panel Max. Power Point Current
4.84A
Panel Max. Power Point Voltage
17.9V DC
Short Circuit Current
5.17A
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Open Circuit Voltage
21.9V DC
Power Tolerance
-5% to +5%
Frame
Yes
Max. Power Point Voltage
17.9VDC
Max. Power Point Current
4.84A

Description

Solar Panel, Number of Cells 36, Connector 4mm PV, Cable Length 3 ft, Cell Type Polycrystalline, Weight 19.80 lb, Power Tolerance -5 Percent to +5 Percent, Short Circuit Current 5.17A, Standards UL 1703, ETL C1D2, Open Circuit Voltage 21.9V DC, Module Efficiency 12.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.