Zoro Homepage
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End SPM020P-A

Polycrystalline Solar Panel, 20 W, 17.2V DC, 1.17 A, 36 Cells, Open End (Discontinued)

  • Mfr # SPM020P-A
  • Zoro # G8162996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM020P-A
Zoro #
G8162996
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
13.8 in
Overall Height
21.7 in
Overall Depth
1.38 in
Cable Length
9 ft
Width
13 25/32 in
Depth
63/64 in
Height
21 21/32 in

Description

Solar Panel, Maximum Power Point 20 W, Number of Cells 36, Voltage @ Maximum Power Point 17.2 V, Current @ Maximum Power Point 1.17 A, Connector Open End, Cable Length 9 ft, Overall Height 21.7 in, Overall Width 13.8 in, Overall Depth 1.38 in, Compatible with Series M-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 6.16 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.