Zoro Homepage
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 18.1V DC, 36 Cells, 4mm PV SPM130P-S-F-N

Polycrystalline Solar Panel, 18.1V DC, 36 Cells, 4mm PV (Discontinued)

  • Mfr # SPM130P-S-F-N
  • Zoro # G8356451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM130P-S-F-N
Zoro #
G8356451
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1 31/32 in
Height
57 11/16 in
Cable Length
3 ft
Width
26 in

Details

Item
Solar Panel
Cell Type
Polycrystalline
Number of Cells
36
Connector
4mm PV
Standards
UL 1703, ETL C1D2
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Nominal Output Power
130W
Panel Max. Power Point Voltage
18.1V DC
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Panel Max. Power Point Current
7.38A
Short Circuit Current
7.89A
Power Tolerance
-5% to +5%
Operating Temp. Range
-40 Degrees to 185 Degrees F
Weight
26.51 lb
Module Efficiency
13.0%
Open Circuit Voltage
22.0V DC
Frame
Yes
Max. Power Point Current
7.38A
Max. Power Point Voltage
18.1VDC

Description

Solar Panel, Number of Cells 36, Connector 4mm PV, Cable Length 3 ft, Cell Type Polycrystalline, Weight 26.51 lb, Power Tolerance -5 Percent to +5 Percent, Short Circuit Current 7.89A, Standards UL 1703, ETL C1D2, Open Circuit Voltage 22.0V DC, Module Efficiency 13.0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.