Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solartech Power Polycrystalline Solar Panel, 20 W, 16.8V DC, 1.19 A, 36 Cells, Drop In SPM020P-BP

Polycrystalline Solar Panel, 20 W, 16.8V DC, 1.19 A, 36 Cells, Drop In (Discontinued)

  • Mfr # SPM020P-BP
  • Zoro # G8248326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM020P-BP
Zoro #
G8248326
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
19.8 in
Overall Height
16.5 in
Overall Depth
1.97 in
Cable Length
No Cable
Width
19 3/4 in
Height
16 1/2 in
Depth
1 31/32 in

Details

Item
Solar Panel
Maximum Power Point
20 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
16.8V DC
Current @ Maximum Power Point
1.19 A
Number of Cells
36
Connector
Drop In
Short Circuit Current
1.29 A
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Weight
7.26 lb
Power Tolerance
+/-5%
Module Efficiency
9.4 %
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Frame
Yes
Standards
ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Operating Temp. Range
-40 Degrees to 185 Degrees F
Open Circuit Voltage
21 V
Includes
Junction Box
Rated Snow/Wind Load
30 lb/sq ft
Minimum Operating Temperature
-40 Degrees C
Normal Operating Cell Temperature (NOCT)
48 Degrees C
Frame Material
Anodized Aluminum
Maximum System Voltage
600V (UL)
Maximum Operating Temperature
90 Degrees C
Compatible with Brand
SolarTech
Maximum Series Fuse Rating
10 A
Compatible with Series
J-Series
Junction Box IP Rating
IP65
Temperature Coefficient of PM
-0.46%/ Degrees K
Panel Max. Power Point Voltage
16.8V DC
Panel Max. Power Point Current
1.19 A
Nominal Output Power
20 W

Description

Solar Panel, Maximum Power Point 20 W, Number of Cells 36, Voltage @ Maximum Power Point 16.8 V, Current @ Maximum Power Point 1.19 A, Connector Junction Box, Cable Length No Cable, Overall Height 16.5 in, Overall Width 19.8 in, Overall Depth 1.97 in, Compatible with Series J-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 7.26 lb, Power Tolerance +/-5 Percent, Short Circuit Current 1.29 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.