This item is Discontinued.

Solartech Power Polycrystalline Solar Panel, 20 W, 33.9V DC, 0.61 A, 72 Cells, Ring Terminal SPM020P-WP

Polycrystalline Solar Panel, 20 W, 33.9V DC, 0.61 A, 72 Cells, Ring Terminal (Discontinued)

  • Mfr # SPM020P-WP
  • Zoro # G7856773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPM020P-WP
Zoro #
G7856773
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
13.8 in
Overall Height
21.7 in
Overall Depth
0.98 in
Cable Length
9 ft
Height
21 21/32 in
Depth
63/64 in
Width
13 25/32 in

Details

Item
Solar Panel
Maximum Power Point
20 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
33.9V DC
Current @ Maximum Power Point
0.61 A
Number of Cells
72
Connector
Ring Terminal
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Short Circuit Current
0.65 A
Power Tolerance
+/-5%
Standards
ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Weight
6.17 lb
Operating Temp. Range
-40 Degrees to 185 Degrees F
Module Efficiency
10.4 %
Frame
Yes
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Open Circuit Voltage
41.3 V
Includes
Junction Box
Compatible with Series
W-Series
Rated Snow/Wind Load
30 lb/sq ft
Maximum Series Fuse Rating
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum System Voltage
600V (UL)
Junction Box IP Rating
IP65
Compatible with Brand
SolarTech
Temperature Coefficient of PM
-0.46%/ Degrees K
Frame Material
Anodized Aluminum
Normal Operating Cell Temperature (NOCT)
48 Degrees C
Maximum Operating Temperature
90 Degrees C
Nominal Output Power
20 W
Panel Max. Power Point Voltage
33.9V DC
Panel Max. Power Point Current
0.61 A

Description

Solar Panel, Maximum Power Point 20 W, Number of Cells 68, Voltage @ Maximum Power Point 33.9 V, Current @ Maximum Power Point 0.61 A, Connector Ring Terminal, Cable Length 9 ft, Overall Height 21.7 in, Overall Width 13.8 in, Overall Depth 0.98 in, Compatible with Series W-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 6.17 lb, Power Tolerance +/-5 Percent, Short Circuit Current 0.65 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.