This item is Discontinued.

Solartech Power Polycrystalline Solar Panel, 65 W, 18.1V DC, 3.69 A, 36 Cells, Drop In SPM065P-F

Polycrystalline Solar Panel, 65 W, 18.1V DC, 3.69 A, 36 Cells, Drop In (Discontinued)

  • Mfr # SPM065P-F
  • Zoro # G8152785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPM065P-F
Zoro #
G8152785
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
21.3 in
Overall Height
38.9 in
Overall Depth
1.38 in
Cable Length
No Cable
Width
21 1/4 in
Depth
1 3/8 in
Height
38 7/8 in

Details

Item
Solar Panel
Maximum Power Point
65 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
18.1V DC
Current @ Maximum Power Point
3.69 A
Number of Cells
36
Connector
Drop In
Frame
Yes
Standards
ETL Class I, Division 2, Groups A, B, C and D, UL Listed 1703
Short Circuit Current
3.9 A
Weight
15.4 lb
Module Efficiency
12.19 %
Max. System Voltage
1000V DC (TUV)/600V DC (UL)
Power Tolerance
+/-5%
Open Circuit Voltage
22 V
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Operating Temp. Range
-40 Degrees to 185 Degrees F
Includes
Junction Box
Maximum System Voltage
600V (UL)
Compatible with Brand
SolarTech
Maximum Operating Temperature
90 Degrees C
Normal Operating Cell Temperature (NOCT)
48 Degrees C
Compatible with Series
F-Series
Frame Material
Anodized Aluminum
Temperature Coefficient of PM
-0.46%/ Degrees K
Maximum Series Fuse Rating
12 A
Rated Snow/Wind Load
30 lb/sq ft
Minimum Operating Temperature
-40 Degrees C
Junction Box IP Rating
IP65
Panel Max. Power Point Voltage
18.1V DC
Panel Max. Power Point Current
3.69 A
Nominal Output Power
65 W

Description

Solar Panel, Maximum Power Point 65 W, Number of Cells 36, Voltage @ Maximum Power Point 18.1 V, Current @ Maximum Power Point 3.69 A, Connector Junction Box, Cable Length No Cable, Overall Height 38.9 in, Overall Width 21.3 in, Overall Depth 1.38 in, Compatible with Series F-Series, Includes Junction Box, Cell Type Polycrystalline, Compatible with Brand SolarTech, Weight 15.4 lb, Power Tolerance +/-5 Percent, Short Circuit Current 3.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.