Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amita 4 4-Blade Propeller Johnson/Evinrude, 17in Pitch

  • Mfr # 3413-138-17

  • Zoro # G309839759


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3413-138-17
Zoro #
G309839759
UPC #
824375018145
Country of Origin
Taiwan, Province of China

Description

Stainless Steel. Mercruiser stern drive Bravo Three dual all years. WARNING: It is NOT recommended to mix & match with other brands or OEM props. Front & rear should both be SOLAS brand for best performance and compatibility. For Solas Dual Prop and B3 installations, front and rear propellers must both be manufactured by Solas. Also, they must be made of the same material: either aluminum or stainless steel but not both. Special tools may be required to install Dual Props. Please consult OEM manual for proper installation and torque specs. Disclaimer: Pitch estimates and propeller selections made by this prop finder are provided only as a general reference and may not be correct for specific boats under actual boating conditions. By using this prop finder, you agree that the Solas Science and Engineering Company, Ltd, its dealers and other host entities do not accept any liability and are not responsible for harm to persons or property, damages or costs caused by the installation, handling or use of an indicated propeller or hardware. Refer to your engine's Owners Manual for important safety precautions when installing a propeller. A new propeller's hub and blades must be checked for sufficient lower unit and trim tab clearances before use. 4 Blades; 13.75 in. Dia.; 17 in. Pitch. 15 in. Spline Tooth . Right Rotation; Material: Aluminum . Quality and commitment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.