
Amita 4 Aluminum 4-Blade Propeller - RH, 14.25in Diameter x 19in Pitch
Mfr # 4513-143-19
Zoro # G215562758
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Depth
15.63 in
Material
Aluminum
Length
15.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4513-143-19
Zoro #
G215562758
UPC #
824375008252
Country of Origin
Taiwan, Province of China
Dimensions
Depth
15.63 in
Length
15.63 in
Details
Material
Aluminum
Color
Black
Description
Each Solas boat propeller is balanced and precision made with superior materials for a higher strength and thinner blade that is smooth, fast, efficient and tough. Solas aluminum propellers are squeeze-cast and coated with four paint layers. The Amita 4 propeller features a stronger blade with great acceleration and mid-range performance. It provides great stern lift and handling. 14.25 Diameter. 19 Pitch. Right Hand Rotation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.