Zoro Homepage

Concord 3-Blade Impeller for Select Kawasaki PWC with 148mm Pump Diameter

  • Mfr # KG-CD-13/19

  • Zoro # G115568607


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
7.08 in
Material
Steel
Depth
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG-CD-13/19
Zoro #
G115568607
UPC #
824375035234
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.08 in
Depth
7.08 in

Details

Color
Silver
Material
Steel

Description

With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Kawasaki models: Limited/Modified STX-15F 2004-, Stock STX-12F 2003-2007, Stock 1100 STX DI 2001-2003, Stock 1100 STX 1997-1998, Stock 1100 ZXi 1996-2003, Limited/Modified 900 STX 2001-2006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.