
Concord 3-Blade Impeller for Select Sea-Doo PWC with 140mm Pump Diameter
Mfr # SD-CD-14/22
Zoro # G515562557
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Depth
7.75 in
Length
7.75 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-CD-14/22
Zoro #
G515562557
UPC #
824375033919
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.75 in
Length
7.75 in
Details
Color
Silver
Material
Steel
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Sea-Doo models: Limited/Modified XP/SPX/GSX 1996-1998, Stock GTX/GTX Pro 1996-1998, Stock XP/SPX 1995-1997, Stock GS/GSI 1997-1998, Stock GTI/GTS 1997-1998.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.