Shop SOLAS
See all product information
Create Account
Concord 3-Blade Impeller for Select Sea-Doo PWC/Jetboat with 155.5mm Pump Diameter
Mfr # ST-CD-15/20
Zoro # G115562780
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Depth
7.08 in
Material
Steel
Length
7.08 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-CD-15/20
- Zoro #
- G115562780
- UPC #
- 824375034077
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 7.08 in
- Length
- 7.08 in
Details
- Material
- Steel
- Color
- Silver
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Sea-Doo models: Stock XP/XP DI 2000-2004, Stock RX/RX DI 2000-2003, Stock GTX/GTX DI 2000-2003, Stock GSX LTD/GTX LTD/XP LTD 1998-1999, Limited/Modified LRV/LRV DI 1999-2003, Limited/Modified 3D/3D Base 2005-2007, Limited/Modified GTO/GTI LE/GTI RFI 2001-2005, Limited/Modified GTS 2001-2002, Limited/Modified Sportster LE DI 2000-2005.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.