
Concord 3-Blade Impeller for Select Yamaha PWC with 155mm Pump Diameter
Mfr # YF-CD-12/18
Zoro # G615568664
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Depth
7.08 in
Length
7.08 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YF-CD-12/18
Zoro #
G615568664
UPC #
824375034558
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.08 in
Length
7.08 in
Details
Material
Steel
Color
Silver
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Yamaha models: Limited/Modified Wave Runner GP1300/GP1300R 2003-2004, Stock Wave Runner XLT 1200 1999-2005, Limited/Modified Wave Runner GP1200R 2000-2002, Stock Wave Runner SUV1200 1999-2004, Stock Wave Runner XL1200 1998-1999, Stock FX-140/FX/FX Cruiser 2003-2008, Limited/Modified Wave Runner GP800R 2001-2005, Limited/Modified Wave Runner XL800 2000-2004, Stock SX 230/SR 230/AR 230 2004-2005.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.