Zoro Homepage

Concord 3-Blade Impeller for Select Yamaha PWC with 155mm Pump Diameter

  • Mfr # YF-CD-13/19

  • Zoro # G415568642


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
7.08 in
Color
Silver
Length
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YF-CD-13/19
Zoro #
G415568642
UPC #
824375034565
Country of Origin
China

Dimensions

Depth
7.08 in
Length
7.08 in

Details

Material
Steel
Color
Silver

Description

With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Yamaha models: Stock Wave Runner GP1300R/GP1300 2003-2004, Limited/Modified Wave Runner XLT 1200 1999-2005, Stock Wave Runner GP1200R, Limited/Modified Wave Runner SUV1200 1999-2004, Limited/Modified Wave Runner XL1200 1998-1999, Limited/Modified FX-140/FX/FX Cruiser 2003-2008, Limited/Modified Wave Runner GP800R 2001-2005, Limited/Modified Wave Runner XL800, Stock XR1800 2000-2001, SX230/AR230/SR230 2006.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.