
Concord 3-Blade Impeller for Select Yamaha PWC with 155mm Pump Diameter
Mfr # YS-CD-13/19
Zoro # G715568656
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
7.08 in
Depth
7.08 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YS-CD-13/19
Zoro #
G715568656
UPC #
824375041488
Country of Origin
Taiwan, Province of China
Dimensions
Length
7.08 in
Depth
7.08 in
Details
Material
Steel
Color
Silver
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Yamaha models: Stock VX Cruiser HO 2016-, Stock FX HO/FX Cruiser HO 2009, Stock VXR/VXS 2011-, Limited/Modified FZR/FZS 2008-2013, FX SHO/FX Cruiser SHO 2008-.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.