
Concord 3-Blade Impeller for Select Yamaha PWC/Jetboat with 155mm Pump Diameter
Mfr # YD-CD-12/18
Zoro # G515562595
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Depth
7.08 in
Length
7.08 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YD-CD-12/18
Zoro #
G515562595
UPC #
824375034466
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.08 in
Length
7.08 in
Details
Color
Silver
Material
Steel
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Yamaha models: Limited/Modified Wave Runner GP1200 1997-1999, Limited/Modified Wave Runner GP1200R 1999, Stock Wave Raider 1100/Wave Venture 1100 1995-1997, Limited/Modified Wave Runner XL760/Wave Venture 760 1998-1999, Limited/Modified Wave Blaster II 1996-1997, Limited/Modified Wave Runner XL700 1999-2005, Stock LS2000/LX2000 1999-2002, Stock LX210 2003-2005, Stock AR210 2004-2005.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.