
Concord 4-Blade Impeller for Select 1494cc Sea-Doo PWC with 155.5mm Pump Diameter
Mfr # SR-CD-10/18
Zoro # G615562587
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
7.08 in
Length
7.08 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-CD-10/18
Zoro #
G615562587
UPC #
824375033988
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.08 in
Length
7.08 in
Details
Color
Silver
Material
Steel
Description
With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Sea-Doo models: Limited/Modified GTX 4-Tech Limited Supercharge 185 HP 2003-2004, Limited/Modified GTX-4-Tech Supercharge 185 HP 2003-2006, Limited/Modified RXP 155 HP 2007-2008, Limited/Modified GTS 130/GTS Pro 130 2011-2016, Limited/Modified Wake 155 HP 2008-, Limited/Modified GTX 155 2002-2009, 2018, Stock GTI LTD 155/GTI SE 155 2008-, Stock GTI/GTI SE 130/GTI SE/GTI STD/GTI 4-TEC SE/GTI 4-TEC STD/GTI 4-TEC RENTAL/GTI 130/GTI Rental 130 2006-.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.