Zoro Homepage

Concord 4-Blade Impeller for Select 1494cc/1630cc Sea-Doo PWC with 155.5mm Pump Diameter

  • Mfr # SR-CD-11/19A

  • Zoro # G715720993


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Depth
7.08 in
Length
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-CD-11/19A
Zoro #
G715720993
UPC #
824375053580
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.08 in
Length
7.08 in

Details

Color
Silver
Material
Steel

Description

With features like a large blade area and a unique geometric design, the SOLAS Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial leading edge will offer everything you could ask for in an impeller. Compatible with the following Sea-Doo models: Limited/Modified GTI 130/GTI SE 130/GTI SE 170/GTX 170/ WAKE 170/FISH PRO 170 2020-, Jetboat Stock 230 Challenger/Challenger SE 2 x 155HP 2010-, and Jetboat Stock Speedster 150 155HP 2010-.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.