Zoro Homepage

Concord 4-Blade Impeller for Select Sea-Doo PWC with 159mm Pump Diameter

  • Mfr # SRX-CD-13/18

  • Zoro # G615568602


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
7.08 in
Color
Silver
Length
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX-CD-13/18
Zoro #
G615568602
UPC #
824375034138
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.08 in
Length
7.08 in

Details

Material
Steel
Color
Silver

Description

With features like a large blade area and unique geometric blade design, the Solas Concord Impeller delivers remarkable thrust and extraordinary efficiency. As four stroke technology becomes mainstream in the PWC world, the Concord design truly enhances the engine characteristics, not only delivering incredible acceleration but excellent top end performance. From water skiing to high speed cruising, this technologically advanced power torque design with its radial edge will offer everything you could ask for in an impeller. Compatible with the following Sea-Doo models: Limited/Modified RXP-X 2008, Limited/Modified RXT-X 2008, Limited/Modified RXP 215 HP 2004-2009, Stock RXT 215 HP 2005-2009, Stock GTX Limited 215 HP 2005-2009, Stock Wake Supercharged 215 HP 2007-2016.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.