
Dynafly 3-Blade Impeller for Select Yamaha PWC with 155mm Pump Diameter
Mfr # YG-DF-14/20
Zoro # G515562847
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Depth
7.08 in
Length
7.08 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG-DF-14/20
Zoro #
G515562847
UPC #
824375034589
Country of Origin
Taiwan, Province of China
Dimensions
Depth
7.08 in
Length
7.08 in
Details
Material
Steel
Color
Silver
Description
Our new impeller is designed to give high compression ratio pumps a stronger acceleration with less cavitation. This impeller is capable of giving your PWC an incredible boost in its performance. The Solas product line includes Dynafly impellers for the Kawasaki Ultra 150 pump and the Sea Doo 951 pump. Compatible with the following Yamaha models: Stock Wave Runner GP1300R/GP1300 2005-2008, Stock FX High Output 2004-2008, Stock FX Cruiser High Output 2004-2008, Limited/Modified VX Limited/VX Cruiser/VX Deluxe/VX 2016-, Limited/Modified V1/V1 Sport 2016, Stock SX210/AR210/SR210 2006-, Limited/Modified SX230 HO/AR230 HO/SR 230 HO 2005-.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.