Zoro Homepage

Intake Grate for Sea-Doo PWC

  • Mfr # GTX-IG-B

  • Zoro # G215695357


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Depth
7.87 in
Color
Black
Length
18.11 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTX-IG-B
Zoro #
G215695357
UPC #
824375035852
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.87 in
Length
18.11 in

Details

Color
Black
Material
Aluminum

Description

Solas' commitment to performance does not simply mean just speed. It means handling, dependability, durability, smooth operation, and much more. Solas intake grates are made of cast aluminum. Each is finished with an epoxy powder coating which makes Solas intake grates highly resistant to corrosion and abrasion. Our airfoil section allows more water to flow consistently into the pump in order to eliminate cavitation and improved hook up ability. Compatible with the following Sea Doo models: GSX RFI 1999-2000, GTX RFI 1999-2002, GTX Pro 1998, GSX 1996-1998, GS 1998-2001, GTI 1998-2000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.