Zoro Homepage

Interchangeable Hub Kit For Rubex Propeller, E+ Series, 19in Spline

  • Mfr # RBX-123

  • Zoro # G009839684


product price: $97.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBX-123
Zoro #
G009839684
UPC #
824375033643
Country of Origin
Taiwan, Province of China

Description

Seats to propeller hub cavity to eliminate hub chatter and vibration. Reusable if propeller is damaged. Hub will not spin in propeller. 10-Degree deflection to reduce banging when shifting gears or hitting a submerged object. Anodized aluminum splines some available in bronze. One piece construction. Rubber construction. no plastics to deteriorate. All necessary hardware included. Interchangeable with Mercury Flo-Torque and Michigan Vortex propellers. SEE RBX APPLICATION CHART OR VISIT WWW. RUBEXPROPS. COM TO MATCH TO ENGINE/DRIVE. For Solas Dual Prop and B3 installations, front and rear propellers must both be manufactured by Solas. Also, they must be made of the same material: either aluminum or stainless steel but not both. Special tools may be required to install Dual Props. Please consult OEM manual for proper installation and torque specs. Disclaimer: Pitch estimates and propeller selections made by this prop finder are provided only as a general reference and may not be correct for specific boats under actual boating conditions. By using this prop finder, you agree that the Solas Science and Engineering Company, Ltd, its dealers and other host entities do not accept any liability and are not responsible for harm to persons or property, damages or costs caused by the installation, handling or use of an indicated propeller or hardware. Type: E+ Series; Application: Mercury/Mariner/Mercruiser; 1-1/4 in. prop shaft 19 tooth spline; Stainless Steel Hub. 19 in. Spline Tooth . Type: E+ Series. Application: Mercury/Mariner/Mercruiser; 1-1/4 in. prop shaft 19 tooth spline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.