Zoro Homepage

Jet Pump Housing for Select Yamaha PWC - 144mm Diameter

  • Mfr # YBS-HS-144

  • Zoro # G816060462


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Depth
9.45 in
Length
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YBS-HS-144
Zoro #
G816060462
UPC #
824375041068
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.45 in
Length
9.45 in

Details

Material
Steel
Color
Silver

Description

High performance, durable, and affordable products are our commitment by Team SOLAS to our customers. With this commitment in mind, SOLAS proudly presents a new product line of jet pump series, for the personal watercraft market. This new line of products is based on modern hydrodynamics design and intensive field testing from our SOLAS PWC racing champions. We are offering all-around high performance not only to professionals, but to our recreational PWC customers as well. Compatible with the following Yamaha models: Wave Runner GP800 1998-2000, Wave Runner XL800 1998-1999, Wave Runner GP760 1997-2000, Wave Raider 760 1996, Wave Raider 700/Wave Deluxe/Venture 1994-1997, Wave Blaster/Wave Runner GP700/Pro VXR 1993-1997, SuperJet 1994-.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.