Rubex 3 Plus Aluminum 3-Blade Propeller - LH, 15.8in Diameter x 15in Pitch

  • Mfr # 9512-158-15

  • Zoro # G515562618


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Depth
15.6 in
Material
Aluminum
Color
Black
Length
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9512-158-15
Zoro #
G515562618
UPC #
824375045219
Country of Origin
Taiwan, Province of China

Dimensions

Depth
15.6 in
Length
15.6 in

Details

Material
Aluminum
Color
Black

Description

Every Rubex boat propeller has a rubber interchangeable hub system. It is designed to eliminate chatter and vibration that competitive hub systems are prone to. Being rubber, the Rubex hub has no plastics to deteriorate. It can deflect 10% for softer shifting and to reduce prop shaft shock when the propeller strikes a submerged object. The Rubex hub will not spin in the propeller. Each Rubex Hub Kit comes with the hardware needed to install the propeller on the prop shaft. Unlike competitive hubs, the prop nut does not require periodic re-torqueing on a Rubex propeller system. The Rubex 3 High Thrust propeller offers excellent forward and reverse thrust and is designed for heavy boats and pontoons. 15.8 Diameter. 15 Pitch. Right Hand Rotation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.