
Rubex 4 Aluminum 4-Blade Propeller - RH, 12.5in Diameter x 19in Pitch
Mfr # 9413-125-19
Zoro # G915562652
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Depth
14.25 in
Material
Aluminum
Length
14.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9413-125-19
Zoro #
G915562652
UPC #
824375033346
Country of Origin
Taiwan, Province of China
Dimensions
Depth
14.25 in
Length
14.25 in
Details
Material
Aluminum
Color
Black
Description
Every Rubex boat propeller has a rubber interchangeable hub system. It is designed to eliminate chatter and vibration that competitive hub systems are prone to. Being rubber, the Rubex hub has no plastics to deteriorate. It can deflect 10% for softer shifting and to reduce prop shaft shock when the propeller strikes a submerged object. The Rubex hub will not spin in the propeller. Each Rubex Hub Kit comes with the hardware needed to install the propeller on the prop shaft. Unlike competitive hubs, the prop nut does not require periodic re-torqueing on a Rubex propeller system. The Rubex 4 propeller offers stronger blades and better performance, including great acceleration and mid-range performance, as well as great stern lift and handling. 12.5 Diameter. 19 Pitch. Right Hand Rotation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.