Zoro Homepage

Rubex Interchangeable Hub 3-Blade Propeller, RH, 9.25in x 10in Pitch

  • Mfr # 9111-093-10

  • Zoro # G009839653


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9111-093-10
Zoro #
G009839653
UPC #
824375053214
Country of Origin
Taiwan, Province of China

Description

Exclusive squeeze cast process. Stronger blades with better performance. RUBEX 3 has outstanding acceleration and top speed. REQUIRES RBX HUB KIT Sold separately, SEE APPLICATION CHART OR VISIT www. rubexprops. com. For Solas Dual Prop and B3 installations, front and rear propellers must both be manufactured by Solas. Also, they must be made of the same material: either aluminum or stainless steel but not both. Special tools may be required to install Dual Props. Please consult OEM manual for proper installation and torque specs. Disclaimer: Pitch estimates and propeller selections made by this prop finder are provided only as a general reference and may not be correct for specific boats under actual boating conditions. By using this prop finder, you agree that the Solas Science and Engineering Company, Ltd, its dealers and other host entities do not accept any liability and are not responsible for harm to persons or property, damages or costs caused by the installation, handling or use of an indicated propeller or hardware. Refer to your engine's Owners Manual for important safety precautions when installing a propeller. A new propeller's hub and blades must be checked for sufficient lower unit and trim tab clearances before use. Engine manufacturer recommends greasing the propeller shaft every 12 months. 3 Blades; 9.25 in. Dia.; Application: 6-20 HP 2-1/2 in. Gearcase. Hub: RBX A-Series; 10 in. Pitch; Spline Tooth: blade only. Right Rotation; Material: Aluminum. Quality and commitment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.