Zoro Homepage

Air Oil Separator, M32 Outlet, 140 SCFM

  • Mfr # LGM3290

  • Zoro # G3107465


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Element Material
Glass
Rated Flow Rate
140 scfm
Outside Dia. (In.)
4 1/4 in
Outlet Size
M32
Type
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGM3290
Zoro #
G3107465
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
4 1/4 in
Outlet Size
M32
Height (In.)
10 3/8 in
Overall Height
10.37 in
Outside Diameter
4.25 in

Details

Element Material
Glass
Rated Flow Rate
140 scfm
Type
Replacement
Item
Spin On Air/Oil Separator Element
For Use With
20 and 30 hp Compressors
Filtration Efficiency
3 ppm

Description

Spin On Air/Oil Separator Element, Overall Height 10.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.