Air Oil Separator, M39 Outlet, 195 SCFM
Mfr # LGM39400
Zoro # G3285466
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Element Material
Glass
Rated Flow Rate
195 scfm
Outside Dia. (In.)
5 7/16 in
For Use With
30 and 40 hp Compressors
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGM39400
Zoro #
G3285466
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
5 7/16 in
Height (In.)
12 in
Outlet Size
M39
Overall Height
12 in
Outside Diameter
5.43 in
Details
Element Material
Glass
Rated Flow Rate
195 scfm
For Use With
30 and 40 hp Compressors
Type
Replacement
Item
Spin On Air/Oil Separator Element
Filtration Efficiency
3 ppm
Description
Spin On Air/Oil Separator Element, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.