Air/Oil Separator Element, Glass, 105 SCFM
Mfr # LGM39300
Zoro # G1569671
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Element Material
Glass
Rated Flow Rate
105 scfm
Outside Dia. (In.)
5 7/8 in
Height (In.)
6 7/8 in
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGM39300
Zoro #
G1569671
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
5 7/8 in
Height (In.)
6 7/8 in
Outlet Size
M39
Overall Height
6.87 in
Outside Diameter
5.87 in
Details
Element Material
Glass
Rated Flow Rate
105 scfm
Item
Spin On Air/Oil Separator Element
Type
Replacement
For Use With
15 to 25 hp Compressors
Filtration Efficiency
3 ppm
Description
Spin On Air/Oil Separator Element, Overall Height 6.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.