Zoro Homepage

Discharge Silencer

  • Mfr # CAM-SW8103-075C

  • Zoro # G916099744


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Fitting Material
Cast Aluminum
Air Outlet Gender
Female
Air Inlet Size
3/4 in
Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SW8103-075C
Zoro #
G916099744
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/4 in
Outside Diameter
3 1/2 in
Air Outlet Size
3/4 in
Hex Size
1 15/16 in

Details

Item
Discharge Silencer
Body Material
Aluminum
Fitting Material
Cast Aluminum
Air Outlet Gender
Female
Material Filtered
Air
Air Inlet Type
FPT
Maximum Operating Pressure
150 psi
Air Inlet Gender
Female
Minimum Operating Temperature
-15 Degrees F
Noise Reduction Rating
30 dBA
Maximum Operating Temperature
220 Degrees F
Filter Element Material
Polyester
For Fluid Type
Air Compressor
Air Outlet Type
FPT

Description

Discharge Silencer, Air Inlet Size 3/4 in, Air Inlet Type FPT, Air Inlet Gender Female, Hex Size 1 15/16 in, Filter Element Material Polyester, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 220 Degrees F, Noise Reduction Rating 30 dBA, Fitting Material Cast Aluminum, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type FPT, Body Material Aluminum, For Fluid Type Air Compressor, Material Filtered Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.