Zoro Homepage

Discharge Silencer

  • Mfr # CAM-SW8109-125C

  • Zoro # G216099635


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Cast Aluminum
Body Material
Aluminum
Air Inlet Gender
Female
Maximum Operating Pressure
150 psi
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SW8109-125C
Zoro #
G216099635
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 1/4 in
Air Inlet Size
1 1/4 in
Air Outlet Size
1 1/4 in
Hex Size
1 15/16 in

Details

Item
Discharge Silencer
Fitting Material
Cast Aluminum
Body Material
Aluminum
Air Inlet Gender
Female
Maximum Operating Pressure
150 psi
Air Outlet Type
FPT
Air Inlet Type
FPT
Air Outlet Gender
Female
For Fluid Type
Air Compressor
Filter Element Material
Polyester
Noise Reduction Rating
30 dBA
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Material Filtered
Air

Description

Discharge Silencer, Air Inlet Size 1 1/4 in, Air Inlet Type FPT, Air Inlet Gender Female, Hex Size 1 15/16 in, Filter Element Material Polyester, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 220 Degrees F, Noise Reduction Rating 30 dBA, Fitting Material Cast Aluminum, Air Outlet Gender Female, Air Outlet Size 1 1/4 in, Air Outlet Type FPT, Body Material Aluminum, For Fluid Type Air Compressor, Material Filtered Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.