Discharge Silencer
Mfr # CAM-SW8211-150C
Zoro # G816099646
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Fitting Material
Cast Aluminum
Minimum Operating Temperature
-15 Degrees F
Air Inlet Gender
Female
Filter Element Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-SW8211-150C
Zoro #
G816099646
UPC #
-
Country of Origin
United States
Dimensions
Air Outlet Size
2 in
Outside Diameter
5 1/4 in
Air Inlet Size
2 in
Hex Size
1 15/16 in
Details
Body Material
Aluminum
Fitting Material
Cast Aluminum
Item
Discharge Silencer
Minimum Operating Temperature
-15 Degrees F
Air Inlet Gender
Female
Filter Element Material
Polyester
For Fluid Type
Air Compressor
Noise Reduction Rating
30 dBA
Air Outlet Type
FPT
Material Filtered
Air
Air Outlet Gender
Female
Maximum Operating Pressure
150 psi
Air Inlet Type
FPT
Maximum Operating Temperature
220 Degrees F
Description
Discharge Silencer, Air Inlet Size 2 in, Air Inlet Type FPT, Air Inlet Gender Female, Hex Size 1 15/16 in, Filter Element Material Polyester, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 220 Degrees F, Noise Reduction Rating 30 dBA, Fitting Material Cast Aluminum, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type FPT, Body Material Aluminum, For Fluid Type Air Compressor, Material Filtered Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.