Discharge Silencer
Mfr # CAM-SW8311-200C
Zoro # G616099662
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Fitting Material
Cast Aluminum
Air Outlet Gender
Female
Minimum Operating Temperature
-15 Degrees F
Air Outlet Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-SW8311-200C
Zoro #
G616099662
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size
2 in
Air Outlet Size
2 in
Hex Size
2 13/16 in
Outside Diameter
5 1/4 in
Details
Body Material
Aluminum
Item
Discharge Silencer
Fitting Material
Cast Aluminum
Air Outlet Gender
Female
Minimum Operating Temperature
-15 Degrees F
Air Outlet Type
FPT
For Fluid Type
Air Compressor
Noise Reduction Rating
30 dBA
Filter Element Material
Polyester
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
220 Degrees F
Material Filtered
Air
Air Inlet Type
FPT
Air Inlet Gender
Female
Description
Discharge Silencer, Air Inlet Size 2 in, Air Inlet Type FPT, Air Inlet Gender Female, Hex Size 2 13/16 in, Filter Element Material Polyester, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 220 Degrees F, Noise Reduction Rating 30 dBA, Fitting Material Cast Aluminum, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type FPT, Body Material Aluminum, For Fluid Type Air Compressor, Material Filtered Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.