Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Silencer

  • Mfr # RQL-600F

  • Zoro # G716099654


product price: $2,278.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Outlet Type
ANSI Flange
Outlet Size
6 in
Finish
Powder Coat
Maximum Operating Pressure
14.7 psig
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQL-600F
Zoro #
G716099654
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Size
6 in
Outside Diameter
18 in
Overall Length
67.63 in
Inlet Size
6 in

Details

Item
Discharge Silencer
Outlet Type
ANSI Flange
Finish
Powder Coat
Maximum Operating Pressure
14.7 psig
Maximum Operating Temperature
220 Degrees F
Maximum Air Flow
1,100 scfm
Series
RQL
Connection Orientation
Right Angle
Construction
Catbon Steel
Minimum Operating Temperature
-15 Degrees F
Noise Reduction Rating
15 dBA
Inlet Type
ANSI Flange

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.