Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discharge Silencer

  • Mfr # RQS-200

  • Zoro # G516099625


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
NPI
Outlet Size
2 in
Maximum Air Flow
175 scfm
Inlet Size
2 in
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQS-200
Zoro #
G516099625
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Size
2 in
Inlet Size
2 in
Outside Diameter
8 in
Overall Length
33 in

Details

Item
Discharge Silencer
Outlet Type
NPI
Maximum Air Flow
175 scfm
Noise Reduction Rating
15 dBA
Series
RQS
Finish
Powder Coat
Connection Orientation
Straight Through
Maximum Operating Pressure
14.7 psig
Construction
Catbon Steel
Inlet Type
NPT
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
220 Degrees F

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.