Zoro Homepage

Discharge Silencer

  • Mfr # RQS-300

  • Zoro # G716099616


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
14.7 psig
Minimum Operating Temperature
-15 Degrees F
Maximum Air Flow
300 scfm
Overall Length
46 in
Outlet Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQS-300
Zoro #
G716099616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Outlet Size
3 in
Inlet Size
3 in
Outside Diameter
10 in

Details

Item
Discharge Silencer
Maximum Operating Pressure
14.7 psig
Minimum Operating Temperature
-15 Degrees F
Maximum Air Flow
300 scfm
Inlet Type
NPT
Outlet Type
NPI
Series
RQS
Connection Orientation
Straight Through
Construction
Catbon Steel
Maximum Operating Temperature
220 Degrees F
Finish
Powder Coat
Noise Reduction Rating
15 dBA

Description

Discharge Silencer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.