Discharge Silencer
Mfr # RQS-600F
Zoro # G316099658
product price: $2,278.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Connection Orientation
Straight Through
Minimum Operating Temperature
-15 Degrees F
Maximum Air Flow
1,100 scfm
Inlet Type
ANSI Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RQS-600F
Zoro #
G316099658
UPC #
-
Country of Origin
Multiple
Dimensions
Inlet Size
6 in
Outside Diameter
18 in
Overall Length
72 in
Outlet Size
6 in
Details
Item
Discharge Silencer
Finish
Powder Coat
Connection Orientation
Straight Through
Minimum Operating Temperature
-15 Degrees F
Maximum Air Flow
1,100 scfm
Inlet Type
ANSI Flange
Outlet Type
ANSI Flange
Maximum Operating Temperature
220 Degrees F
Series
RQS
Construction
Catbon Steel
Maximum Operating Pressure
14.7 psig
Noise Reduction Rating
15 dBA
Description
Discharge Silencer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.